INAX Petra Square Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp5.199.900
Spesifikasi
Actual Dimension (mm)60.6x60.6
Quantity per m² (sheet)11.3
Thickness (mm)5.5, 8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PETRASQUARE Natural stone surface uneven texture. The shadow by lighting creates a beautiful wall surface.
Warning
- There are a large color width to bring out the texture of the material.
- Theinternal dimension is 303x303 mm. When assigning, assign in sheet units.
- The sheet hasa directionality, and the thick piece lined up in the upper right is the standard installationmethod.
-Because the small end is not decorated, the color is different from the surface.Please check the actual sample.
-This product mixes multiple relief surfaces.
- The innerdimensions of the 90° bend are (55.1+55.1)x60.6mm.
- The 60 (fitting feature) is a featurethat reduces the unevenness of the in
-corner by aligning grains of the same thickness in thein
-corner part, but it does not mean become completely flat because it has a design.

Ulasan Produk

Tidak ada ulasan