INAX Neo Travertine Wall Tile (Keramik Lantai)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Actual Dimension (mm)605x302
Both Joints Dimensions (mm)606x303
Quantity per m² (pcs)5.6
Thickness (mm)7.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEOTRAVERTINE A high quality interior space can be achieved by the combination of the relief and the unique stripe pattern of travertine.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material.
- The natural stone is faithfully reproduced, and you may see crack patterns and crystal patterns.
- 606 X 303 single side small end finish (right), 303 single side finish (right) is available, so horizontal lining is recommended.
- The module of this product is designed with approximately 1.0mm of the joint width in both vertical and horizontal directions, and you can see the comb shaped adhesive and so on.
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- The tile has relief unique to travertine as well as horizontal stripe patterns to express the atmosphere of natural stones. Also, multiple patterns are packed randomly and the pattern cannot be designated.
- One side colored pieces are by paint.

Ulasan Produk

Tidak ada ulasan