INAX Granas Line Wall Tile (Keramik Lantai)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Actual Dimension (mm)150x24.25
Both Joints Dimensions (mm)303x303
Quantity per m² (sheet)11.3
Thickness (mm)8.5
TypeNet Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GRANAS LINE It features a relief of horizontal streaks. The shadows of light are emphasized, creating a luxurious space.
Warning
- There area large color width to bring out the texture of the material.
- Jointsof this product are separated by the specification, which makes the back net and stripedmarks visible.
- The joint width between sheets and the one within sheets are kept similar,so that the product is installed with a natural look (1.0mm±0.8mm, depends on the product).
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- The inside dimension of the 90° bend is (27.4+65.25) x 24.25 mm. The inner corner should using 25x151 single
-sided small end (short side) net mounted and 25x151 x net mounted.Please cut with a 25x151 net.
- 25x151 single sided small end glazing (short side) net mounted is a feature that reduces unevenness in the inside corner by aligning particles of the same thickness in the inside corner, but it doesn't mean completely flat because it has a design.

Ulasan Produk

Tidak ada ulasan