INAX Format-Mix Bathroom/Kitchen Tile (Keramik Lantai)

Sebelum PPN:
Rp6.099.900
Spesifikasi
ColorWhite
Installation MaterialAdhesive
Joint (mm)2
Quantity per m² (sheet)10.2
Safety ComplianceCE Declared
Size per Piece (mm)100x30; 100x50; 100x75
Size per Sheet (Actual) (mm)304x320
Size per Sheet (Nominal) (mm)306x322
Thickness (mm)7, 9.5 (Mix)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Designed for open joint installation. But grouting is recommended for bathroom wall installation to avoid joints from being stained or smelling.Water
-proofing adhesive is required for bathroom wall installation.

Ulasan Produk

Tidak ada ulasan