INAX Femina Wall Tile (Keramik Lantai)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Actual Dimension (mm)303x303
Quantity per m² (pcs)11.3
Thickness (mm)5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FEMINA Antique stucco texture in feminine color swatches.
Warning
- It can also be used for indoor ceilings (not for kitchen and bathroomceilings).
- For installment of this product on a reinforced concrete foundation, joints areseparated by 0.5~1.0mm in both vertical and horizontal directions by the specification, andyou can see the comb shaped adhesive and so on. When installing on a board foundation, the joints would be connected.
- Small end face of the 303 single side small end finish (flat)is touch up finish.

Ulasan Produk

Tidak ada ulasan