INAX Fabrico Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp7.499.900 - Rp8.699.900
Spesifikasi
Actual Dimension (mm)605x302
Both Joints Dimensions (mm)606x303
Quantity per m² (pcs)5.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FABRICO The design that shows rich fabric textures,enhancing any interior space elegantly.
Warning
- As color numbers FBRl N to FBR4N have directionality up and down , please follow the construction pattern.
- There are a large number of patterns and a large color width to bring out the texture of the material.
- 606 X 303 single side small end finish (flat){short side) is available, so horizontal lining is recommended.
- The module of this product is designed with approximately 1.0mm of the joint width in both vertical and horizontal directions, and you can see the adhesive comb eye and so on.
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- One side colored pieces are by paint.
- Please use the 606x303 one side colored (flat) (short side) for the out corner.
- Please use the 606x303 (flat) at the inner corner.

Ulasan Produk

Tidak ada ulasan