INAX Ecocarat Plus Dignita Square Net (Keramik Lantai)

Sebelum PPN:
Rp5.899.900
Spesifikasi
Actual Dimension (mm)201x24.25
Both Joints Dimensions (mm)303x202
Quantity per m² (sheet)16.9
Thickness (mm)7.5; 9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIGNITA Digni ed masonry design with the realistically reproduced complex natural stones.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material. Further, graze with a different luster is partially used, which changes the appearance depending on the lighting and irradiation conditions.
- Joints of this product are separated by the specification, which makes the back net and striped marks visible. The joint width between sheets and the one within sheets are kept similar, so that the product is installed with a natural look (1.0mm±0.8mm, depends on the product).
- Because the small end is not decorated, the color is different from the surface. Please check the actual sample.
- The 25x202 net mounted (fitting feature) is a feature that reduces the unevenness of the in corner by aligning grains of the same thickness in the in corner part, but it does not mean become completely flat because it has a design.
- One side colored pieces are by paint.

Ulasan Produk

Tidak ada ulasan