INAX Antique Marble Wall Tile (Ubin Marmer)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Actual Dimension (mm)605x150.5
Both Joints Dimensions (mm)606x151.5
Quantity per m² (pcs)11.3
Thickness (mm)7.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ANTIQUE MARBLE The warm texture of the stone piles creates a relaxing ambience, perfect for hotel room application.
Warning
- There are a large number of patterns and a large color width to bring out the texture of the material.
- Natural stone has been faithfully reproduced, you may see a pattern of cracking pattern or crystal pattern.
- 606 X 151 single side small end finish (short side), 303x151 single side small end finish (short side) is available, so horizontal lining is recommended.
- The module of this product is designed with approximately 1.0mm of the joint width in both vertical and horizontal directions, and you can see the comb shaped adhesive and so on.
- Because the small end is not decorated, the color is di fferent from the surface.Please check the actual sample.
- One side colored pieces are by paint.

Ulasan Produk

Tidak ada ulasan