Spesifikasi
| Pump Body | Aluminium |
|---|---|
| Wetted or Soft Parts | Buna-N |
| Pump Inlet/Outlet NPT (inch) | 1 |
| Maximum Free Delivery (GPM) | 45 |
| Air Inlet NPT(f) (inch) | 1/2 |
| Maximum Pressure (psi) | 125 (8.6bar) |
| Element Particle Size (inch) | 1/4 (6.35mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lincoln 85627 - Air-Operated (1:1) Diaphragm Pumps are driven by compressed air. The directional air distribution valve and pilot valve are located in the center section of the pump. Liquid moves through two manifolds and outer chambers of the pump the wet end. Generally, check valves are located at the top and bottom of each outer chamber or on a common manifold. The two outer chambers are connected by suction and discharge manifolds. Lincolns double diaphragm self-priming design offers many advances over other pumps.
Feature
- Pump abrasive and sheer-sensitive materials. Low interval velocities move abrasives easily with no damage. Gentle pumping action does not sheer fragile materials - Pumps viscous materials. Even heavy or solids-laden materials can be pumped
- Environmentally friendly. No motors, seals or packing to leak
- Self-priming. Able to dry prime under most suction lift or flooded suction conditions
- Variable flow. Regulate the inlet air supply to adjust flow
- Runs dry without damage
- Deadheads against closed discharge. Excessive back pressure stops operation without damage until discharge opens. Eliminates bypass systems or relief valves
- Explosion-proof. Eliminates sparking concerns of other electrical or rotating pumps
Use
New & Used Oil, & AntifreezeUlasan Produk
Tidak ada ulasan




















































































































































