AIRMAN Standard Trailer Type Engine Compressor
#Grup produk P111115730
Spesifikasi
| Type | Rotary Twin Screw, Single-Stage, Oil-cooled |
|---|---|
| Free Air Delivery (m³/minute) | 11.3 |
| Compressor oil capacity (L) | 40 |
| Engine Model | KUBOTA V3800DI-TI-E2B |
| Engine Type | Direct-Injection, Turbo-Charged, Intercooled |
| Battery | 120Ahx1 |
| Dimensions (LxWxH) (mm) | 3680x1975x1820 |
| Engine Oil Capacity (L) | 13 |
| Fuel Tank Capacity (L) | 177 |
| Rated Operating Pressure (MPa) | 0.7 |
| Rated Operating Pressure (kgf/cm²) | 7.14 |
| Rated Operating Pressure (psi) | 102 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































