Spesifikasi
| Screen Size (inch) | 6.6 |
|---|---|
| Resolution (Pixel) | 1080x2408 |
| Capacity (gb) | 6/128 |
| Refresh Rate (Hz) | 90 |
| Camera (MP) | 50+2+2 (Rear), 13 (Front) |
| Battery Capacity (mAh) | 5000 |
| Battery Charge Power (W) | 15, wired |
| Chipset | Mediatek Dimensity 700 (7 nm) |
| Color | Random Color |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Processor Mediatek Dimensity 700 Layar 6.6" PLS LCD 90Hz, FHD+
RAM 6 GB + 6 GB RAM Plus
ROM 128GB
Kamera Belakang 50MP + 2MP + 2MP
Kamera Depan 13.0 MP
Dual SIM
5G
Battery: 5,000mAh
15W Fast Charging
NFC : YES




















































































































































