KIMO Multi-Function Data Logger
#Grup produk P111080805
Spesifikasi
| Alarm | 2 (configurable setpoint alarms) |
|---|---|
| Battery Life (Year) | 7 |
| Display | 2-line display |
| Frequency of Measurements Max. (hour) | 24 |
| Height (mm) | 35.4 |
| IP Protection | IP 65 |
| Length (mm) | 110.2 |
| Magnetise Case | Yes |
| Measuring Unit | °F, °C, % RH, A, mA, mV, V, °Ftd |
| Minimum Frequency of Measurements (s) | 1 |
| Number of Record Points | 2000000 |
| Operating Temperature (°C) | Min : -40.00; Max : 70.00 |
| Parameter | Current, Humidity, Impulsion, Temperature, Voltage |
| Power Supply | 2 lithium double AA 3.6V batteries |
| Securable Mounting | Yes, wall bracket & lock included |
| Sensor | External sensors, Internal sensors |
| Standard | 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage |
| Storage Temperature (°C) | Min : -40.00; Max : 85.00 |
| Width (mm) | 79 |
| Wireless Connection | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KIMO Instruments Temperature / Hygrometry / Current / Voltage / Impulse Model KT 320
The KT 320 Multi-Function Data Logger utilizes wireless connection via the Kistock Mobile app which allows for connection between the logger and a smartphone or tablet. It can also measure up to five recordable parameters simultaneously.
The KT 320 Multi-Function Data Logger utilizes wireless connection via the Kistock Mobile app which allows for connection between the logger and a smartphone or tablet. It can also measure up to five recordable parameters simultaneously.
Feature
- Wireless connection for smartphones & tablets (Android and iOS)- Large storage capacity of 2 million points
- Supplied with an anti-theft wall mount with lock
- 2 Smart plug probe inputs
- Large easy to read 2-line LCD screen
Ulasan Produk
Tidak ada ulasan




















































































































































