KIMO Detector of Refrigerant Gases and Hydrogen (Detektor Gas)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Battery Life (hour)20
DisplayNo
Height (mm)147.9
IP ProtectionIP 54
Interchangeable ModuleNo
Length (mm)71.5
Measuring Unitg/year
Operating Temperature (°C)Min : 0.00; Max : 50.00
ParameterGas detection
Power Supply4 batteries AAA LR03 1.5V
Probe TypeBuilt-in probe
Protective CoverNo
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Storage Temperature (°C)Min : -20.00; Max : 80.00
Width (mm)34.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO Instruments Detector of Refrigerant Gases and Hydrogen Model DF 110
Gas detectors detect a number of different gases, including flammable gases such as hydrocarbons, hydrogen, ammonia etc.Kimo's Portable DF 110 is a handheld instrument for detecting refrigerant gases and hydrogen leaks.
Feature
- Detection of all the HCFC and HFC refrigerants
- Detection of mixtures 5% hydrogen - 95% nitrogen (Nidron 5)
- Heated diode sensor
- Three modes of sensitivity (high, low and normal)
- Manual and automatic autozero
- Verification certificate

Ulasan Produk

Tidak ada ulasan