OPTIBELT OMEGA / HTD Double Sided Timing Belt 800 D5M Width Range 5-100

Sebelum PPN:
Rp1.599.900 - Rp5.199.900
Spesifikasi
Number of Teeth160
Pitch Length (Lw) (mm)800
ProfileD5M
Sleeve width (mm)430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
optibelt OMEGA
The optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.

TIMING BELT MADE OF CHLOROPRENE
maintenance-free, with glass-fibre tension cord
Warning
Image on this page only as Representative Image, Please check the specifications of each size and model for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait