KYOWA HARMONET USB3.1 Typec Cable (CC) Dp Compatible

Sebelum PPN:
Rp549.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C (male)-USB Type-C (male)
Length (m)1
StandardUSB3.1Gen2「SUPERSPEED+」

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports USB3.1 Gen2 "SUPER SPEED +" and can perform ultra-high-speed data transfer of 10 Gbps. (Both terminals must support USB3.1 Gen2 for 10Gbps data transfer.)
It supports USB PD (USB Power Delivery) and can supply power up to 60W (3A, 20V). (The connected device must support USB PD.)
If the products are certified with the built-in "E-Marker" to confirm that they are USB PD compliant products, you can safely perform quick charging.
A cable for connecting devices with USB3.1 Type-C terminals.

Ulasan Produk

Tidak ada ulasan