Green House USB3.1 Gen1 Docking Station 6In1 Silver

Sebelum PPN:
Rp969.900
Spesifikasi
Applicable MediaSD/SDHC/SDXC, microSD/microSDHC/microSDXC * Maximum supported capacity 256GB
Cable Length (cm)About 15
InputUSB Type-C (male) * USB3.1 Gen1, Power Delivery, power supply: USB Type-C (female) * USB Power Delivery compatible (PD3.0 up to 60W)
Maximum Power Consumption (W)15
Outer Dimensions (WxDxH) (mm)Approximately 117x37x15 * Cable not included
Supported ResolutionMaximum 3840 x 2160 (30Hz)
USB PortUSB3.1 Gen1 compatible USB Type-A (female), USB2.0 compatible USB Type-A (female)
USB typeUSB3.1 Gen1 / 3.0 / 2.0 / 1.1 (USB3.1 Gen1 port: 5V / maximum 900mA, USB2.0 port: 5V / maximum 500mA)
Video OutputHDMI Type-A 19pin (female)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that can be used as a USB device connection, video output, laptop charging, card reader, etc. by connecting to a device with few ports such as a notebook PC. Equipped with an SD card slot and microSD card slot that support SDXC / microSDXC up to 256GB. Equipped with 1 USB port and 1 USB 2.0 port compatible with USB3.1 Gen1. Equipped with HDMI video output compatible with 4K (3840 x 2160 30Hz). You can easily display the screen of your computer on the large screen of your TV or display. Compatible with iPad Pro with iPadOS 13 or later, you can also connect a mouse and keyboard and supply power to the iPad. Power Delivery 60W power supply is supported, and by connecting the charger to the USB Type-C port of this product, you can use this product while supplying power to your computer.

Ulasan Produk

Tidak ada ulasan