Buffalo USB3.1 (Gen1) Type-C Bus-Powered Hub 4-Port Cable Storage

Sebelum PPN:
Rp699.900
Spesifikasi
Cable Length (cm)Approximately 10 (excluding connector part)
ColorBlack
Connector Shape-DownstreamType-A female
Connector Shape-UpstreamType-C male
Data Packet RateUSB 3.2 (Gen1) /3.1 (Gen1) /3.0: Maximum 5Gbps (standard value), USB 2.0: Maximum 480Mbps (standard value), USB 1.1: Maximum 12Mbps (standard value)
Included AccessoriesWarranty (listed on the inside of the package)
Interface-DownstreamUSB 3.2 Gen1, USB 3.0, USB 2.0, USB 1.1
Interface-UpstreamUSB 3.2 Gen1, USB 3.1 Gen1, USB 3.0, USB 2.0, USB 1.1
Number of Ports4 ports
Operating Humidity (%RH)5-85
Operating Temperature Range (°C)5-40
Outer Dimensions (WxDxH) (mm)101x12x51 (excluding cables and protrusions)
Power Supply MethodBus power
Supply Current (mA)4 ports total 800 or less (When connecting the USB 3.2 (Gen1) port, it depends on the supply current of the connected PC.)
Supported OSOS X 10.9 or later, Windows 10 64 bit/32 bit, Windows 7 64 bit/32 bit, Windows 8.1 64 bit/32 bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Connector & cable storage" that is convenient to carry , USB Type-A device you have can be used with Type-C , slim type that is convenient to carry , bus power that can be used even in places without outlets , with direct cable attachment Convenient to carry , RoHS standard compliant

Ulasan Produk

Tidak ada ulasan