Quality Trust Japan USB2.0Type-C Connector Compatible MicroUSB Conversion Adapter

Sebelum PPN:
Rp129.900
Spesifikasi
ColorWhite
Conform to3A output support
Female Mountingmicro-B
Main Unit Dimensions (WxDxH) (mm)10x5x23
Male MountingType-C
StandardUSB 2.0 standard
Supported Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an adapter (conversion connector) that converts from microUSB to Type-C. Communication is also possible by using it with a microUSB cable (with communication function).
Convert from microUSB terminal to Type-C terminal.

Ulasan Produk

Tidak ada ulasan