StarTech.com USB2.0 Extension Adapter Cable USB A Male To USB A Female
#Grup produk P111057269
Spesifikasi
| Cable Length (cm) | 15.2 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-A [4 pin] |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Female Mounting | USB Type-A [4 pin] |
| Length (mm) | 152 |
| Male Mounting | USB Type-A [4 pin] |
| Plug | Nickel plating |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB A Male-USB A Female
USB port extension cable that gives room to the back of the computer
USB port extension cable that gives room to the back of the computer
Ulasan Produk
Tidak ada ulasan




















































































































































