Henkan Meijin USB2 Branch Cable for Charging Only
#Grup produk P111057223
Spesifikasi
| Cable Length (cm) | About 5 |
|---|---|
| Cable Length (m) | 0.05 |
| Maximum Current (A) | 2 (connector total value) |
| Terminal | USB A (male) - USB A (female) x 2 (for charging only) |
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
This cable splits the USB A terminal into two. It is convenient when you want to charge two devices at the same time. The maximum current value supports up to 2A.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan