Spesifikasi
| Color | Blue |
|---|---|
| Connector | USB type A male |
| Interface | USB3.1(Gen1)/USB3.0/USB2.0 |
| Memory Capacity (GB) | 64 |
| Outer Dimensions (WxDxH) (mm) | 55x19x9.5 |
| Power Supply | USB bus power |
| Security | PASS (Password Authentication Security System) Security software with automatic password authentication function or PASS (Password Authentication Security System) x AES: Encryption security software with automatic password authentication function |
| Suitable Model | Windows PC running Windows 10 / 8.1 / 7, Macintosh running macOS Mojave (10.14), (included software) Windows PC running Windows 10 / 8.1 / 7, and Macintosh running macOS Mojave (10.14) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flip cap type USB3.1 (Gen1) / USB3.0 compatible USB memory that can be inserted and removed with one hand.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Flip%20Cap%20Type%20with%20Security%20Function/rfP111056987-1.jpg)
