ELECOM USB Memory USB3.1 (Gen1) Cap Type with Strap Hole

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cap TypeCap type
ColorBlack
ConnectorUSB type A male
InterfaceUSB3.1(Gen1)/USB3.0/USB2.0
Memory Capacity (GB)16
Outer Dimensions (WxDxH) (mm)59x17.5x7.8 (when the connector is stored)
Power SupplyUSB bus power
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelWindows PC running Windows 10 / 8.1 / 8/7 and Macintosh running mac OS 10.12, Mac OS X 10.10 / 10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB3.1 (Gen1) /USB3.0 and realizes high-speed data transfer of up to 60MB / s! It is a USB memory with a beautiful and simple design that can be used in any scene.

Ulasan Produk

Tidak ada ulasan