HAGIWARA SOLUTIONS USB Memory High Durability USB3.0 Specification Fixed SLC

Sebelum PPN:
Rp1.799.900
Spesifikasi
Capacity (gb)2
ColorBlack
Connector ShapeUSB type A male
InterfaceUSB3.0/2.0/1.1
Outer Dimensions (LxWxH) (mm)62.1x17.0x10.0
Power SupplyUSB bus power
Power Supply Voltage (V) DC5.0±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"High durability USB3.0 memory" that puts the first priority on stable operation required for corporate use. It is the highest model that adopts "SLC" which secures compatibility by fixing the main parts that control the specifications and has rewrite resistance several tens of times that of "MLC".

Ulasan Produk

Tidak ada ulasan