SANMAX USB Memory for USB3.0
#Grup produk P111056923
Spesifikasi
| Cap Type | Cap type |
|---|---|
| Capacity (gb) | 32 |
| Color | Black |
| Interface | USB3.0 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows, Mac |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-use cap-type USB memory. The transfer of large amounts of data is also smooth with the stable USB 3.0 support.
- Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.
- Some of the capacity is used for formatting and other functions, so not all capacity can be used for data storage.
Ulasan Produk
Tidak ada ulasan




















































































































































