I-O DATA USB Memory for Businesses
#Grup produk P111056880
Spesifikasi
| Cap Type | Cap type |
|---|---|
| Color | Black |
| Interface | USB 3.2 Gen 1(USB 3.0)/USB 2.0 |
| Operating Humidity Range (%RH) | 10 to 90 (no condensation) |
| Operating Temperature Range (°C) | 0 to 40 |
| Outer Dimensions (WxDxH) (mm) | About 18x62x9 |
| Power Supply (V) | DC 5 |
| Various certifications | VCCI Class B |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It uses "pSLC technology" that is resistant to repeated rewriting, and file encryption software can also be downloaded, so it can be used safely for a long time in business situations where temporary storage and other data rewriting is frequent.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible. - Compatible models: Models equipped with USB 3.2 Gen 1 (USB 3.0)/USB 2.0 port Standard A connector - Delivery to private residences is not possible.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible. - Compatible models: Models equipped with USB 3.2 Gen 1 (USB 3.0)/USB 2.0 port Standard A connector - Delivery to private residences is not possible.
Ulasan Produk
Tidak ada ulasan




















































































































































