KIOXIA USB Memory 2.0 [Transmemory U202] Former Toshiba Memory

Sebelum PPN:
Rp429.900
Spesifikasi
Cap TypeCap type
Capacity (gb)128
ColorBlack
InterfaceSupports USB2.0 High-speed
Operating Temperature (°C)0 to 50 (no condensation)
Outer Dimensions (mm)51.4x21.4x8.4 (including cap)
Power Supply Voltage (V) Bus power supply from USB port
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelModels equipped with USB (type-A) as standard and the following OS: macOS Catalina 10.15, macOS Big Sur 11, macOS Monterey 12, macOS Ventura 13, Windows 10, Windows 11 (as of April 3, 2023)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use basic USB 2.0 memory with a cap. Choose from 32GB, 64GB, and 128GB capacities to suit your needs. It can be used for various purposes such as music, video, photos, and documents.
You can easily share files with multiple devices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait