ELECOM USB Hub USB3.1 (Gen2) Bus Power 4 Ports (Type C X 2 Ports USB X 2 Ports) Integrated Cable
Spesifikasi
| Cable Length (cm) | 105 |
|---|---|
| Color | White |
| Connector Shape-Downstream | USB A (female) x 2, USB Type-C (female) x 2 |
| Connector Shape-Upstream | USB Type-C (male) x 1 |
| Interface | USB3.1en1 (When the USB 2.0 interface is connected, it operates with USB 2.0 compatibility, and when the USB 1.1 interface is connected, it operates with USB 1.1 compatibility) |
| Interface-Downstream | USB3.1en1 (When the USB 2.0 interface is connected, it operates with USB 2.0 compatibility, and when the USB 1.1 interface is connected, it operates with USB 1.1 compatibility) |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | USB3.1 en2 Super Speed Plus/10bps (theoretical value), USB3.1 en1 Super Speed/5bps (theoretical value), USB2.0 High Speed/480, USB1.1 Full Speed 12 |
| Number of Ports | 4 |
| Operating Temperature/Humidity Range (°C/%RH) | Temperature 5~40 / Humidity 30~80 (no condensation) |
| Outer Dimensions (WxDxH) (mm) | Approximately 75.0x42.0x14.0 (excluding cable) |
| Power Supply Method | Bus power/self power |
| Suitable Model | Windows10, macOSHihSierra(10.13) |
| USB cable length (cm) | 10.5 (excluding connectors) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with the latest standard USB3.1 Gen2, high-speed data transfer at a maximum transfer rate of 10 Gbps while charging. Equipped with 2 USB A ports and 2 USB Type-C ports, this USB hub supports USB Power Delivery and can use various USB devices.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Bus%20Power%204%20Ports%20(Type%20C%20X%202%20Ports%20USB%20X%202%20Ports)%20Integrated%20Cable/lrP111056783-1.jpg)
