Princeton USB Flash Memory Pfu-Xjf Series

Sebelum PPN:
Rp609.900
Spesifikasi
Cap TypeCap type
ColorBlack
ConnectorUSB series A
Included AccessoriesUSB flash memory body, cap (installed), strap
InterfaceUSB3.0/USB2.0 compliant
LEDNone
Memory Capacity (GB)32
Outer Dimensions (WxDxH) (mm)59x18x8.5 (including cap)
Power Supply Voltage (V) 5 (Bus power supplied from USB port)
Suitable ModelWindows PC and Mac with USB interface as standard
Supported OSWindows 10 (32bit / 64bit), Windows 8.1 (32bit / 64bit), Windows 7 SP1 (32bit / 64bit), Mac OS X 10.10 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports USB3.0 and supports reading/writing of large-capacity file data. It is automatically recognized as a removable drive just by inserting it into the USB port. You can use it in the same way even with a computer that supports USB 2.0. The cap removed when using this product can be attached to the opposite side of the body, so there is no need to worry about losing the cap. A strap is also included, making it very convenient to carry.

Ulasan Produk

Tidak ada ulasan