ELECOM USB Extension Cable Aa 3.0 Triple Shielded Cable Rohs

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1
Cable Outer Diameter (φmm)4.7
ColorWhite
Connector 1USB Type-A
Connector 2USB Type-A
Connector ShapeType-A female - Type-A male
Conversion TypeFemale - Male
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardCertified SuperSpeed USB(USB3.0)
Suitable ModelPersonal computer peripherals with USB3.0 (A type) terminal and USB3.0 (A female type) terminal
Transmission Speed (Gbps)5 (maximum)
Type of CableStandard
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB3.0 extension cable that can be extended to connect to a computer when the USB cable of a peripheral device with a USB3.0 (A type: male) interface is not long enough.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait