KASHIMURA USB Charging & Sync Cable CC 100W

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)2
Color (Body)White
Connector ShapeUSB2.0[Type-C] Male - USB2.0[Type-C] Male
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with USB-PD maximum 100W (20V5A) charger. You can charge Type-C equipped smartphones, tablets, laptops, game consoles, etc. from a charger or computer equipped with a Type-C port. It also supports mutual data transfer.
Built-in eMarker. Supports ultra-fast charging up to 100W (20V5A).
Adoption of flame retardant materials that have passed UL standards.

Ulasan Produk

Tidak ada ulasan