ELECOM USB Cable CC Type-C Cable USB2.0 PD EPR Compatible 240W

Sebelum PPN:
Rp589.900
Spesifikasi
Cable Length (m)2.0
Cable Thickness (mm)4.2
ColorWhite
Conform toUSB Power Delivery: ○, twisted pair cable (communication line): ○
Connector ShapeUSB Type-C (TM) Male-USB Type-C (TM) Male
Conversion TypeMale - Male
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelPC with USB Type-C (TM) terminal and peripherals with USB Type-C (TM) terminal
Transfer Speed (Mbps)Up to 480 * theoretical value
USB typeUSB2.0
Wattage (W)Maximum support 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB 2.0 cable that has USB Type-C (TM) terminals on both ends of the cable and supports USB Power Delivery EPR of up to 240W.

Ulasan Produk

Tidak ada ulasan