Sanwa Direct USB Cable
#Grup produk P111056367
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Light Gray |
| Connector Shape | USB connector series A male-USB connector series B male |
| Interface | USB2.0 |
| Type of Cable | Male-male |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a device with a USB standard compliant "Series A" connector to a device with a "Series B" connector.
USB 2.0 compatible A high quality cable compatible with the "Hi-Speed" mode of USB 2.0 . It satisfies all the values of electrical characteristics such as characteristic impedance, signal attenuation, propagation delay, skew, etc. specified by USB2.0 (it is compatible with USB1.1 / 1.0 standard equipment, so it can be used. I can do it.)
USB 2.0 compatible A high quality cable compatible with the "Hi-Speed" mode of USB 2.0 . It satisfies all the values of electrical characteristics such as characteristic impedance, signal attenuation, propagation delay, skew, etc. specified by USB2.0 (it is compatible with USB1.1 / 1.0 standard equipment, so it can be used. I can do it.)
Ulasan Produk
Tidak ada ulasan




















































































































































