Trimate USB Adapter USB 4.0 Type-C 40Gbps 240W
#Grup produk P111056321
Spesifikasi
| Dimensions (mm) | 26x10x5 |
|---|---|
| Female Mounting | Type c |
| Male Mounting | Type c |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This adapter is capable of data transfer at 40Gbps.
It supports fast charging up to PD3.1 240W (5A / 48V).
For data transfer and charging
It supports fast charging up to PD3.1 240W (5A / 48V).
For data transfer and charging
Ulasan Produk
Tidak ada ulasan




















































































































































