Ainex USB Adapter Micro-B Female to A Male
#Grup produk P111056303
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Micro USB Type-B Female - USB Type-A Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 (theoretical value) |
| Female Mounting | Micro USB Type-B |
| Male Mounting | USB Type-A |
| Standard | high-speed |
| USB type | USB 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Peripheral devices for small mobile devices can be connected to PCs.
Ulasan Produk
Tidak ada ulasan




















































































































































