Spesifikasi
| AS ONE Part Number | 64-3777-66 |
|---|---|
| Cable Length (m) | 0.5 |
| Color | Black |
| Connector Shape | USB Type-A Female - USB Micro-B Male |
| Conversion Type | Female - Male |
| Suitable Model | Tablet PCs and smartphones equipped with Android 3.1 or later, devices connected with a USB Type-A connector |
| Type of Cable | Standard |
| USB type | USB2.0/1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mouse / keyboard can be connected to a tablet PC or smartphone !!
Tablet PC is even more convenient!
Compatible with Android 3.1 or later
Tablet PC is even more convenient!
Compatible with Android 3.1 or later
Ulasan Produk
Tidak ada ulasan



















































































































































/80P111056288-1.jpg)
