I-O DATA USB A Compatible Portable DVD Drive with AC adapter

Sebelum PPN:
Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A portable DVD drive that is compatible with computers and is equipped with USB A. An AC adapter is included, so you can use it with confidence even when connected to a computer with poor power supply performance. Equipped with video editing software, you can easily edit footage shot with a video camera, etc. on your computer. It supports bus power, so just connect one cable. When connecting to a computer with low power supply performance, please use the included AC adapter. Stable operation due to reliable power supply. Can be used with computers equipped with a USB 3.2 Gen 1 (USB 3.0)/USB 2.0 port Standard A connector. Video editing software "Roxio Creator Premier", Io's DVD playback software "DVD Mirel", and standard writing software "B's Recorder 17" are included. Each software is provided as a download (free of charge). Downloading requires user registration with the IO Portal member information service.

Ulasan Produk

Tidak ada ulasan