StarTech.com USB 3.0 Connection M.2 Sata SSD Case UASP Compatible

Sebelum PPN:
Rp979.900
Spesifikasi
ColorBlack
Data Packet Rate (Gbps)(Maximum) 5
Height (cm)1.5
Humidity (% RH)5-95
Length (cm)10
Operating Temperature (°C)0 - 50
Storage Temperature (°C)-10 - 85
Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide Compatibility: Compatible with common SATA M.2 SSDs such as 30mm, 42mm, 60mm, 80mm. Supports SATA Revision 1.0/2.0/3.0 (1.5 / 3.0 / 6.0 Gbps) Improved Performance: A hard drive enclosure that allows you to use your SATA M.2 SSD (Solid State Drive) as a high-speed USB 3.0 memory, boosting your work performance. UASP PORTABLE & NO DRIVER INSTALLATION NEEDED: Lightweight and portable M.2 SATA SSD case (black). Robust and long-lasting: protects your drive from damage. Portable USB 3.0 to M.2 (NGFF) external case with efficient heat dissipation vents
Use M.2 SATA SSD as a USB 3.0 Connected External Drive Carry a portable external storage solution with your laptop Use the high performance SATA M.2 SSD as an external drive for file transfer Speeding up
- This product is not compatible with M.2 NVMe or AHCI PCI-Express SSDs. If you have a SATA M.2 drive, please check the M.2 drive specifications or contact the drive manufacturer before purchasing this product.

Ulasan Produk

Tidak ada ulasan