StarTech.com USB 3.0 4-Port Expansion PCI Express Interface Card

Sebelum PPN:
Rp1.799.900
Spesifikasi
ChipsetRenesas/NEC-?PD720201
Connector ShapePCIExpressx1
Height (mm)68
InterfaceUSB3.0
Length (mm)75
Number of Ports4
Operating Temperature (°C)5-50
Port TypeMounted on board
Storage Temperature (°C)-25-70
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10。Windows Server 2003/2008 R2/2012/2012 R2/2016
USB typeUSB3.0-5bit/s
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 external USB 3.0 ports in a stackable layout
Efficient data transfer with UASP support
Fully compliant with USB 3.0 rev. 1.0 standard and Intel xHCI rev 0.95 standard Bus power Power supply up to 900mA per USB port with built-in SATA power connector for USB compatible devices
Backward compatibility with USB 2.0, USB 1.0 / 1.1 compatible devices
Includes low profile bracket conforming to PCI Express 2.0 standard
- The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.

Ulasan Produk

Tidak ada ulasan