StarTech.com USB 2.0 Extension Cable Ideal for Desktop Use USB A Male To USB A Female
#Grup produk P111056163
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-A [4 pin] |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Female Mounting | USB Type-A [4 pin] |
| Male Mounting | USB Type-A [4 pin] |
| Plug | Nickel plating |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Move the USB port from the back of your computer onto your desk or computer case
USB Male-USB Female
Extend the USB port connection distance
USB Male-USB Female
Extend the USB port connection distance
Ulasan Produk
Tidak ada ulasan




















































































































































