FRC Tie-Pin Type Ptt Microphone for Smartphone Transceiver App

Sebelum PPN:
Rp569.900
Spesifikasi
Built-in MicrophoneCondenser microphone Φ6x5mm
Cable Length (m)950
Impedance (ohm)(Microphone) 2.2k
Operating Temperature (°C)-10-+50
Sound Pressure Sensitivity (dB)-54±3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for "transceiver apps" that can be used on smartphones!
Short press the PTT button to start transmission, short press again to return to reception.
You can also operate music apps with the PTT button. (Play/Stop, etc.: Short press/Song forward: Double press)
When receiving a normal call, press the PTT button to receive the call, and you can talk at the same time. Press again to exit.
By combining with 5 types of optional earphones (sold separately) such as over-the-ear type, it fits various work contents.
Smartphone transceiver app compatible Tie-pin type PTT microphone [1pin L-shaped plug] Compatible models: Smartphones with Φ3.5mm phone plug
Warning
It may not work depending on the specifications of the smartphone terminal, the application, and the Android OS version.

Ulasan Produk

Tidak ada ulasan