Spesifikasi
| Capacity (gb) | 64 |
|---|---|
| Dimensions, Width W x Length L x Thickness (mm) | About 24x32x2.1 |
| Durability | Drop, twist, insertion/extraction durability |
| Heat Resistance Temperature (°C) | -25-+85 |
| Read Speed (Mb/s) | 270 |
| SD speed class | Class10 |
| SNI License | Yes |
| Standard | X-ray resistant: ISO7816-1 compliant |
| UHS Speed Class | UHS-II U3 |
| Video Speed Class | V30 |
| Waterproof | IPX7 compliant |
| Write Speed (MB/s) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speedy transfer of high-definition data and videos with high-speed reading Compatible with UHS Speed Class 3, which is ideal for 4K video and high-definition video shooting processing. With a high read speed of 270 MB/s, you can copy and move large amounts of data without stress when backing up to a computer after shooting. SD memory cards with high read speeds are recommended for those who want to shoot large-capacity photos and videos as the number of effective pixels of the camera increases. Also, when connecting to a computer with a USB-A terminal, using the separately sold "MRW-S1" enables high-speed transfer even with a computer that does not support UHS-II. The 256GB and 128GB models of the SF-E series support video speed class V60, which can record 4K and 8K videos.The video speed class is the SD memory card standard that is ideal for recording large amounts of data. When recording high-definition video of 4K or higher, it is necessary to record large amounts of data continuously without interruption. 4K and 8K video recording is possible. In addition, the 64GB model of the same series is compatible with V30, and 4K video recording is possible. Realized the effects of "waterproof", "durability", "temperature resistance" and "X-ray resistance" with a safe design.
Ulasan Produk
Tidak ada ulasan




















































































































































