Team Group SDHC Memory Card Uhs-I Compatible
#Grup produk P111036345
Spesifikasi
| AS ONE Part Number | 65-0410-17 |
|---|---|
| Dimensions (mm) | 32.0x24.0x2.1 |
| Function | Write protection function |
| Memory Capacity (GB) | 32 |
| Operating Temperature Range (°C) | 0-+70 |
| Operating Voltage (V) | 2.7-3.6 |
| SD speed class | CLASS10 |
| Storage Temperature Range (°C) | -40-+85 |
| Transfer Speed (MB/s) | R/W : up to 45/15 |
| Type | SDHC memory card |
| UHS Speed Class | UHS-I |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with various devices including digital cameras. High-speed type class10 UHS-Ⅰ
Ulasan Produk
Tidak ada ulasan




















































































































































