Silicon Power SDHC Card Uhs-I U1 Class10

Sebelum PPN:
Rp269.900
Spesifikasi
Capacity (gb)32
Dimensions (mm)24x32x2.1
Humidity Range (%RH)8-95 (without condensation)
Operating Temperature (°C)0 to 70
Operating Voltage (V)2.7-3.6
Reading Speed (MB/s)85
Remark1. The actual usable capacity may be less than the value displayed on the product depending on the firmware and other areas of use. 2. Please note that the appearance and packaging of the product are subject to change without notice.
SD speed classCLASS10
UHS Speed ClassUHS-I U1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recording and saving transfer speed of high-quality video and 1080p Full HD video by SDUHS-1 compatible digital single-lens camera, HD video camera, 3D camera: Maximum read 85MB / sec (SDHC / SDXCUHS-1)
Class 10 video recording performance Convenient software (downloadable from HP) "SP Widget" - - - Convenient data management tool such as backup function and file encryption

Ulasan Produk

Tidak ada ulasan