Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A male - Type-B male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Data transmission |
| Plug | Gold plate |
| Shielding | Double shield |
| Suitable Model | PC with USB (A type), USBHUB, peripheral device of USB specification |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Ulasan Produk
Tidak ada ulasan



















































































































































/4lP111016165-1.jpg)
