Spesifikasi
| Applicable Media | (Multimedia card) MMC, MMC4.0, Secure MMC, RS-MMC, RS-MMC4.0/MMC micro * (*) Separate dedicated adapter required |
|---|---|
| Compatible SD-Card | SD (HighSpeed, ProHighSpeed, Class2 to 10), Wii/DSi, SDHC (Class2 to 10, UHS-I, UHS-II), SDXC (Class10, UHS-I)/miniSD, miniSDHC (Class2 to 6) */TransFlash, microSD, microSDHC (Class 2 to 10, UHS-I), microSDXC (*) Separate adapter is required |
| Connector Shape | USB Type-C (male) x 1 |
| Interface | USB Type-C |
| Number of Slots (pieces) | 2 |
| Transfer Rate (Gbps) | Maximum: USB3.1+Gen1 Super Speed/5 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to carry with stick type! Memory reader / writer equipped with the latest standard USB Type-C connector that is resistant to insertion and removal.
Ulasan Produk
Tidak ada ulasan




















































































































































