ELECOM LCD Protective Film

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-2325-61
Applicable Inch Size (inch)11.6 Width (16: 9)
Dimensions (WxH) (mm)256.5x144.5
Filter Thickness (mm)0.157 (other protective sheet back 0.075)
FunctionUV protection function: o
Glare PreventionCorrespondence
Included AccessoriesSpatula
MountingSelf-absorption
Reflectance (%)1.6
Touch panel methodCorrespondence
Visible Light Transmittance (%)91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents reflection and reflection of outside light, and is easy on the eyes and easy to see. LCD protective film with anti-reflection specifications compatible with touch panels

Ulasan Produk

Tidak ada ulasan