Ohm Electric High Endurance MicroSDHC Memory Card

Sebelum PPN:
Rp409.900
Spesifikasi
Included AccessoriesSD conversion adapter, storage case, warranty card
Operating Humidity (%RH)25 to 85 (no condensation)
Operating Temperature Range (°C)0 to 70
Outer Dimensions (WxHxD) (mm)Body: 11x15x1.0, SD conversion adapter: 24x32x2.1
Power Supply Voltage (V) 2.7-3.6
Storage Humidity (%RH)25 to 85 (no condensation)
Storage Temperature Range (°C)-25-85
Suitable Equipments16GB MicroSDHC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses "MLC Flash" for applications that require a lot of writing, such as drive recorders and car navigation systems. It is resistant to repeated writing. It is resistant to high and low temperatures. Only the main unit supports UHS-I/Full-HD, UHS Speed Class1, CLASS10 Copyright protection function CPRM SD conversion adapter with storage case

Ulasan Produk

Tidak ada ulasan