Spesifikasi
| Adjustment function | Volume adjustment |
|---|---|
| Cable Length (m) | About 2.0 |
| Color | Black |
| Directivity | Omnidirectional |
| Driver Unit (Φmm) | 50 |
| Earphone shape | Large overhead type |
| Frequency Band (Hz) | 20-20000 |
| Function | Mute function |
| Impedance (ohm) | Headphone: 16, Microphone: 2.2k |
| Included Accessories | Conversion adapter (Φ3.5mm stereo mini plug to Φ3.5mm 4-pole mini plug) x 1 |
| Input Sensitivity (dB) | -38±3 |
| Interface | 4-pole Φ3.5mm stereo mini plug |
| Length (mm) | Microphone arm: 140 |
| Maximum Acceptable Input (mW) | 30 |
| Mounting Method | both ears |
| Outer Dimensions (WxDxH) (mm) | 200x86x210 (excluding cable) |
| Plug Shape | 4-pole mini plug |
| speaker | Dynamic type (stereo) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for those who want to enjoy esports from now on! A gaming headset with a large 50mm driver suitable for gun shooting games.
Ulasan Produk
Tidak ada ulasan




















































































































































