StarTech.com HDMI to Displayport Conversion Cable

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeDisplayPort [20 pin] male - HDMI [19 pin] male
Conversion TypeMale - Male
Height (mm)10.6
Humidity (% RH)5-90
Male MountingDisplayPort [20 pin], HDMI [19 pin]
Operating Temperature (°C)0 to 70
Power SupplyUSB power supply
Product Width (mm)20.9
Storage Temperature (°C)-10-55
Supported ResolutionDisplayPort : 3840x2160(4K)@30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2m long cable that converts from HDMI to DisplayPort (USB bus power compatible). Connect your laptop, Blu-ray player, camera, etc. to your DisplayPort monitor or projector. No separate video cable is required. Connect the video source directly to the display with a male connector and use no other adapters or cables. [Convenient connection function] This HDMI 1.4 --DisplayPort active converter supports plug and play, which requires no software or driver installation and is easy to set up. Power is taken from the USB port, so no external power supply is required. [Amazing image quality] Supports 4K / 30Hz resolution, and expresses sharper and clearer images in detail than conventional HD. It transmits UHD content to a DisplayPort monitor and supports 7.1ch surround audio. It is also backward compatible with 1440p and 1080p displays and is an accessory that will support 4K video in the future with existing setups.

Ulasan Produk

Tidak ada ulasan