Spesifikasi
| Angle of View (°) | Horizontal 84 |
|---|---|
| Built-in Microphone | Dual stereo high sensitivity noise reduction microphone |
| Cable Length (m) | 2 |
| Color | Black |
| Focus | Auto |
| Frame Rate (fps) | Up to 30 |
| Function | Aperture/Brightness/Contrast/White balance: Automatic adjustment |
| Included Accessories | Instruction manual (with warranty) |
| Interface | USB2.0 (A connector + male) |
| Lens | F2.0f=3.5mm |
| Main Unit Dimensions (WxDxH) (mm) | 116x26.5x33 (excluding stand and cable) |
| Minimum Imaging Distance (cm) | Close-up: 7 |
| Number of pixels | 2 million pixel CMOS |
| Power Consumption (W) | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | Video: Up to 1920x1080 |
| Sensor | 1/2.7inch |
| Supported OS | Windows10 / 8.1 / 8, MacOS10.12 or later |
| Video format | YUY2/MJPEG |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 2-megapixel webcam that can shoot in FULL HD. Easy operation just by connecting the USB cable to the PC
Uses a 3-layer glass lens!
Reproduce clear audio and images Designed for game streaming
Skype, Zoom, video chat, game streaming
Uses a 3-layer glass lens!
Reproduce clear audio and images Designed for game streaming
Skype, Zoom, video chat, game streaming
Ulasan Produk
Tidak ada ulasan




















































































































































